Simplicity 48"H Wood 3-Shelf Bookcase, Dove Gray

  • Mfr # AJSP0580

  • Zoro # G0224746


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Depth
14
Height
48
Width
36
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
56.21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJSP0580
Zoro #
G0224746
UPC #
848595014220
Country of Origin
Brazil

Dimensions

Depth
14
Height
48
Width
36

Details

Color
Dove Gray
Material
Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight
56.21

Description

The Simplicity Collection is a transitional bedroom case good collection that coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these bookcases and chests offer storage and display space. Available in both white and dove gray to compliment any color scheme. These pieces are well constructed, durable, and will last for years to come. Assembly is required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.