Harrison 36in. Wide Rustic Farmhouse Storage Cabinet Bookcase w/Sliding Barn Door, Black
- Mfr # ZG-026-BLK-GG
- Zoro # G710087534
Key Features
Specifications
Details
- MFR #
- ZG-026-BLK-GG
- Zoro #
- G710087534
- UPC #
- 196861110276
- Country of Origin
- China
- Color
- Black
- Shelf Capacity
- 100 lbs
- Material
- Medium Density Fiberboard, Metal, Particleboard
Dimensions
- Width
- 36.25 in
- Length
- 16.75 in
Description
Rustic charm meets modern functionality in this 36 wide farmhouse style storage cabinet that features a sliding barn door for both open and closed storage. With 4 adjustable height and 2 fixed shelves, you can create a custom look to fit all of your display items. Created from durable engineered wood, each shelf holds up to 25 lbs. static weight. Complementary black metal hardware adorns this wooden storage cabinet that is ideal for any space in the home. Step-by-step assembly instructions are included and this stunning cabinet wipes clean with a dry cloth.
- •Farmhouse Style Storage Cabinet with Sliding Barn Door
- •Black
- •Classic Farmhouse Door with Black Metal Hardware
- •4 Adjustable Height and 2 Fixed Shelves Hold up to 25 LBS. Static Weight Each
- •Semi-Open Shelving Style
- •Easily Assembles with Included Materials
- •Wipe Clean with a Dry Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.