Shop ALATERRE FURNITURE

Stamford Eucalyptus Wood Outdoor Bench with Coffee Table, Set of 2

  • Mfr # ANSF023EBO

  • Zoro # G204407787


product price:  $613.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural / Cream
Material
Eucalyptus Grandis / Spun Polyester
Height
31 in
Width
57 in
Weight
96.31 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ANSF023EBO
Zoro #
G204407787
UPC #
848595020740
Country of Origin
Viet Nam

Dimensions

Height
31 in
Width
57 in

Details

Color
Natural / Cream
Material
Eucalyptus Grandis / Spun Polyester
Weight
96.31 lb

Description

Relax on your patio, garden or porch in this eucalyptus outdoor set. The bench has an open-slat style with elegantly curved armrests. The coffee table and bench have a natural finish, which is sure to provide chic style to your outdoor area. Table and bench frames are made from durable eucalyptus wood that will stand up to varying weather conditions. The bench includes plush weather-resistant back and seat cushions. This is set is not only beautiful, but it’s incredibly comfortable, so you can sit outside all day long with a cold, refreshing drink and a good book.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.