Stockyard Solid Wood Console Table 56 in Modern Farmhouse Entryway Table
- Mfr # AFTBL-019
- Zoro # G922936880
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Overall Length
56 in
Overall Height
32 in
Color
Pecan
Overall Width
12 in
Material
Pine Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AFTBL-019
- Zoro #
- G922936880
- UPC #
- 197315978954
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 56 in
- Overall Height
- 32 in
- Overall Width
- 12 in
Details
- Color
- Pecan
- Item
- Console Table
- Material
- Pine Wood
- Includes
- Hardware, Tools, and Parts Included
Description
Achieve a high-end look with the Stockyard 56-Inch Narrow Console Table for Entryway by Alaterre Furniture. This modern farmhouse console table is composed of solid pine wood with a stylish pecan finish and clean lines that pair beautifully with a variety of styles, including coastal, modern, industrial, and rustic furniture. The table for behind couch features stable legs and reinforced joints, supporting a tabletop with a total weight capacity of 230lbs. The narrow entryway table is easy to clean - simply wipe with a warm towel as needed to keep this wood table looking brand new. Use our foyer tables for entryway storage to hold your keys, wallet, or other going out essentials, behind your couch to display home decor, under a window to hold plants, or in the hallway for extra storage. The Stockyard Collection from Alaterre Furniture features couch tables available in both 56-inch and 36-inch sizes as well as in pecan, walnut, black, and Light Oak finishes, allowing you to expertly match your existing decor style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.