Shop ALATERRE FURNITURE
See all product information
Create Account
Weston Eucalyptus Wood Cocktail Table
- Mfr # ANWT02EBO
- Zoro # G504407838
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Eucalyptus Wood
Width
29.5 in
Height
19.5 in
Length
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANWT02EBO
- Zoro #
- G504407838
- UPC #
- 848595020627
- Country of Origin
- Viet Nam
- Color
- Natural
- Material
- Eucalyptus Wood
- Finish
- Light Brown Oil Finish BP18
Dimensions
- Width
- 29.5 in
- Height
- 19.5 in
- Length
- 29.5 in
Description
Gather with friends and family to enjoy conversations or meals outside with this stylish wood outdoor cocktail table. Its clean lines and simplicity add refinement to any patio setting. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions. The neutral wood finish will easily match with any accent pieces in your outdoor space, or pair this beautiful cocktail table with other items in the collection for the perfect outdoor entertainment space!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.