Shop ALATERRE FURNITURE

Williamsburg 3pc Wooden Bthrm Vanity Set - 36-in. L Vanity, 30-in. L Mirror, 25-in. Wall Shelf, Wht

  • Mfr # AVAN3600WHBB

  • Zoro # G112219427


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Width
21.3 in
Material
Solid Pine
Shape
Rectangular
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AVAN3600WHBB
Zoro #
G112219427
UPC #
197315412885
Country of Origin
Viet Nam

Dimensions

Length
36 in
Width
21.3 in

Details

Item
Bathroom Vanity Sets
Material
Solid Pine
Color
White
Shape
Rectangular
Number of Pieces
3

Description

Update your bath with the detailed elegance of the Williamsburg 36 Bathroom Sink Vanity 3-Piece Set by Alaterre Furniture. Constructed from solid pine wood and composite wood, this wood vanity features soft-close doors, a large bottom drawer, nickel hardware, and adjustable height levelers for stable installation the top and sink are not included. The modern bathroom vanity set comes with a matching 24-inch-wide beveled glass bathroom vanity mirror and a bathroom shelf with 3 cubbies and 2 towel racks to help with bathroom organization. The Williamsburg Collection from Alaterre Furniture features premium quality solid wood bathroom vanities and coordinating pieces that can be self-assembled using the included manual or by referring to our helpful assembly videos.


  • This solid wood bathroom sink cabinet set by Alaterre Furniture includes a white vanity with a matching mirror and bathroom wall shelf
  • The 36-inch bath vanity features soft-close doors and fits a 37-inch-wide by 22-inch-deep top with 1 center-set sink basin (not included)
  • The matching wall storage shelves will help keep your bathroom organized with 3 cubbies, a top shelf, and 2 towel bars
  • The 24-inch-wide rectangular bathroom mirror features beveled glass edges and a real wood frame with a white finish; all hanging hardware for the mirror and shelves is included
  • Materials: Wood, MDF, Glass, Veneer; Includes Vanity, Wall Shelf, and Mirror; Items May Ship Separately
  • Dimensions: Vanity - (L) 36 x (W) 21.3 x (H) 34-inches; Mirror: (L) 30 x (W) 24-inches; Shelf: (L) 25 x (W) 9 x (H) 14-inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.