Williamsburg 3pc Wooden Bthrm Vanity Set - 48-in. L Vanity, 30-in. L Mirror, 25-in. Wall Shelf, Wht
- Mfr # AVAN4800WHBB
- Zoro # G012219435
Key Features
Specifications
Details
- MFR #
- AVAN4800WHBB
- Zoro #
- G012219435
- UPC #
- 197315412892
- Country of Origin
- Viet Nam
- Item
- Bathroom Vanity Sets
- Material
- Solid Pine
- Color
- White
- Shape
- Rectangular
- Number of Pieces
- 3
Dimensions
- Length
- 48 in
- Width
- 21.3 in
Description
Update your bath with the detailed elegance of the Williamsburg 48 Bathroom Sink Vanity 3-Piece Set by Alaterre Furniture. Constructed from solid pine wood and composite wood, this wood vanity features soft-close doors, a large bottom drawer, 3 deep side drawers, nickel hardware, and adjustable height levelers for stable installation the top and sink are not included. The modern bathroom vanity set comes with a matching 24-inch-wide beveled glass bathroom vanity mirror and a bathroom shelf with 3 cubbies and 2 towel racks to help with bathroom organization. The Williamsburg Collection from Alaterre Furniture features premium quality solid wood bathroom vanities and coordinating pieces that can be self-assembled using the included manual or by referring to our helpful assembly videos.
- This solid wood bathroom sink cabinet set by Alaterre Furniture includes a white vanity with a matching mirror and bathroom wall shelf
- The 48-inch bath vanity features soft-close doors and fits a 49-inch-wide by 22-inch-deep top with 1 side-set sink basin (not included)
- The matching wall storage shelves will help keep your bathroom organized with 3 cubbies, a top shelf, and 2 towel bars
- The 24-inch-wide rectangular bathroom mirror features beveled glass edges and a real wood frame with a white finish; all hanging hardware for the mirror and shelves is included
- Materials: Wood, MDF, Glass, Veneer; Includes Vanity, Wall Shelf, and Mirror; Items May Ship Separately
- Dimensions: Vanity - (L) 48 x (W) 21.3 x (H) 34-inches; Mirror: (L) 30 x (W) 24-inches; Shelf: (L) 25 x (W) 9 x (H) 14-inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.