Shop CASTELLO USA
See all product information
Create Account
Nile 24-inch Gray Vanity Set with White Top and Brushed Nickel Handles
- Mfr # CB-MC-24G-BN-2053-WH
- Zoro # G411217438
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Length
29.1
Width
24
Height
10.6
Material
Wood+Solid Surface
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-MC-24G-BN-2053-WH
- Zoro #
- G411217438
- UPC #
- 611834305195
- Country of Origin
- Viet Nam
- Material
- Wood+Solid Surface
- Color
- Gray; White
- Faucet Color
- Brushed Nickel
- Shape
- Rectangle
Dimensions
- Length
- 29.1
- Width
- 24
- Height
- 10.6
Description
This beautiful, modern, wall-mounted vanity set comes with a base made from high quality birch and plywood and a top made of durable solid surface a type of man-made stone. It's modern minimalist look is enhanced by its mounting to the wall which gives the appearance that the vanity is floating. The doors feature soft close hinges to prevent slamming as well as sleek concealed pull handles to enhance the look without sacrificing function. The top features an elegant and modern sink with a basin sloped towards a subtle drain that gives the piece a sleek aesthetic and unparalleled sophistication. This vanity will be a stunning addition to any bathroom renovation.Note: Faucet not included. Portions of this item are handcrafted and handfinished and may have slight variations in color, size, or finish compared to what is pictured. No two items will look exactly the same
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.