Zoro Homepage

Williston Counter Height Stool, Dark Brown

  • Mfr # ANWL05FDC

  • Zoro # G005831187


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Rubberwood
Seat Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANWL05FDC
Zoro #
G005831187
UPC #
848595032330
Country of Origin
Viet Nam

Details

Seat Material
Rubberwood
Seat Color
Dark Brown

Description

Add a touch of style to your home with this classic stool. The legs are made from rubberwood for extra durability. The backless saddle seat is lined with nail head trim, while cushioned padding provides extra support when you need it most. Stretcher bars between the legs provide stability and comfort, and a metal kick plate protects the footrest from wear. This piece of furniture will put the finishing touch on your bar, kitchen island or tall bistro table.
- Sold individually or in set of 2
- Available in bar or counter height
- Choose from white or brown
- Counter height stool overall dimensions: 20" W x 14" D x 26" H
- Bar height stool overall dimensions: 21" W x 14" D x 31" H
- Counter height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H; bar height seat dimensions: 18 1/4"W x 12 1/2"D x 26"H
- Solid rubberwood frame with a natural wire brush finish
- Fully upholstered seat in linen like fabric with antique bronze nail head accent
- Footrest provides added stability
- Counter height distance between floor and footrest 6 1/2"; bar height stool 11 1/2"
- Durable metal kick plate protects the top of the footrest from scuffs and scratches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.