Shop ARMEN LIVING

Journey 26" Counter Height Swivel Brown Onyx Faux Leather and American Gray Wood Bar Stool

  • Mfr # LCJRBAGRON26
  • Zoro # G913076496

product price: 
$
327.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCJRBAGRON26
Zoro #
G913076496
UPC #
638126209092
Country of Origin
China

Description

The Journey 26" Counter Height Swivel Brown Onyx Faux Leather and American Gray Wood Bar Stool from Armen Living is a perfect addition to any home or apartment. The channel tuft stitching design on the seat back presents a unique contemporary aesthetic without compromising on comfort. The high-density foam cushion is wrapped in soft faux leather and further accented by the convenient footrest that allows for comfortable seating for hours on end. The full 360-degree swivel motion is ideal for engaging with all your guests regardless of their place in the room, providing optimal mobility. The Journey’s frame is constructed from eucalyptus and birch wood and help ensure longevity and reliability. Featuring floor protectors on the feet of the stool, the Journey counter stool will not scratch or damage your floors when being moved. The Journey is available in your choice of an American Gray wood finish and brown onyx faux leather upholstery or a black wood finish with black faux leather upholstery and is sold in your choice of 26” or 30” seat heights.


  • PRODUCT DIMENSIONS- W: 19.5 x D: 24.5 x H: 42 x Seat H: 27
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • BUILT TO LAST - These stools provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort.
  • COLOR PREFERENCES – The Journey is available in your choice of an American Gray wood finish and brown onyx faux leather upholstery or a black wood finish with black faux leather upholstery
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the footrest. This convenient footrest offers additional support and stability!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.