Windsor Panel Wood Twin Bed, Driftwood Gray

  • Mfr # ANWI1132

  • Zoro # G405831237


original price:  $253.99 , new price: $228.99 , 9 percent off
new price:  $228.99
/ea
Free Shipping & Returns

Key Features

Bed Size
Twin
Color
Driftwood Gray
Material
Pine
Overall Height
39
Overall Width
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ANWI1132
Zoro #
G405831237
UPC #
848595032903
Country of Origin
Viet Nam

Dimensions

Bed Size
Twin
Overall Height
39
Overall Width
42
Overall Length
79

Details

Color
Driftwood Gray
Material
Pine
Weight Capacity
400 Lbs

Description

Complete your bedroom's look with a clean-lined, rustic-style inspired design. Perfect for your child's room, guest room or any smaller bedroom space. The distressed finish showcases the natural beauty of the wood grain. Dark metal drawer pulls complement the washed, distressed finish beautifully. Beautiful and functional, this collection will perfectly complement any room decor. Constructed from pine wood, our furniture is meant to be stylish and durable.- Overall dimensions: 42"W x 79"D x 39"H- Uses standard twin mattress, not included- Recommended mattress height 4-8"H- Bed includes headboard and a low profile footboard for a finished look; headboard: 42"W x 39"H; low profile footboard 42"W x 17"H- Rustic painted finish showcases the natural beauty of the wood grain- Mattress is not included- Height from floor to bottom of bed: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.