Traditional Glam Croc Pompei Metallic White Queen Bed With Led
- Mfr # 3038
- Zoro # G813343605
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
MDF, Particle Board, Solid Wood
Overall Width
85.08 in
Overall Length
65 in
Depth
56.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3038
- Zoro #
- G813343605
- UPC #
- 887179045410
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 85.08 in
- Overall Length
- 65 in
- Depth
- 56.77 in
Details
- Color
- White
- Material
- MDF, Particle Board, Solid Wood
Description
A fresh new look to a classic design defines the Pompei bedroom collection. By adding ambient LED lighting with crystal and faux croc accents, we've given a timeless style a modern update.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.