Savannah TV Cabinet, Ivory with Natural Wood Top

  • Mfr # ASVA10IVW

  • Zoro # G0237039


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory/Natural
Width
58
Material
Pine, Composite Wood
Weight
112
Depth
17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ASVA10IVW
Zoro #
G0237039
UPC #
848595008847
Country of Origin
China

Dimensions

Height
29
Width
58
Depth
17

Details

Color
Ivory/Natural
Material
Pine, Composite Wood
Weight
112

Description

Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home. This 38" wide tv cabinet will keep all media and accessories tidy and organized. One large fixed shelf can hold media components, remotes, or chargers. The lower half features three square storage areas. Two closed cabinet areas have one fixed shelf behind a solid wood door to keep things hidden. In the center is a open storage area with a fixed shelf for additional storage or display space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.