LED Linear Fixture, 4 ft L, 7700 lm, 41W

  • Mfr # ALV204T08T581DSQVQSTKQW

  • Zoro # G4019307


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
41
Dimmable
Yes
Color Temperature
5000K
Lumens
7,700 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALV204T08T581DSQVQSTKQW
Zoro #
G4019307
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96"
Width
3-7/64"
Height
2-29/32"
Nominal Length
4 ft
Nominal Width
3 1/8 in
Nominal Height
2 7/8 in
Overall Width
3 1/8 in
Overall Height
3 in
Overall Length
46 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
41
Dimmable
Yes
Color Temperature
5000K
Lumens
7,700 lm
Number of Light Bars
1
Fixture Rated Life
100,000 hr
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
Very Cool White
Includes
Diffuser Lens
Dimmable / Non-Dimmable
Dimmable
Standards
cULus Listed, UL 1598 Listed
Emergency Back Up Battery
No
Warranty
5 yr Limited
Rated Life
100000 hr
Max. Fixture Wattage
41 W
LED Replacement For
1 Lamp T8
Fixture Warranty
5 yr Limited Warranty
Lighting Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
CRI
70
Lamp Watts - Fixtures
41.0 W
Color Rendering Index
80
Color Temp.
5000K
For Use With
Low Bay Applications
Lumens Per Watt
195.1
Fixture Temp. Range
-30 Degrees to 45 Degrees C
Fixture Voltage
120/227
IP Rating
Not Rated
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Housing Color
White
Temp. Range
-22 Degrees to 113 Degrees F
Lighting Certification
DLC 5.0
Emergency Battery Backup
No
Lumens per Watt
195.1 lm/W
Bulb Included
Yes
Finish
Powder Coated
Lens Shape
Curved
For Max. Bulb Wattage
41 W
Dimming Range
100% to 10%
Lens Material
Polycarbonate
Ballast Start Type
No Ballast
Linkable
No
Fixture Type
Strip Light
Series
ALV2
Beam Angle
120 Degrees
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Housing Color
White
For Bulb Type
Integrated LED
Mounting Style
Standard
Sensor Type
No Sensor
Housing Material
Steel
Lens Type
Diffuser
Dimming Method
0-10V

Description

4 ft, Lens Shape Curved, 5000K, 7,700 lm, 195.1 lm/W, Max. Fixture Wattage 41 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALV2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.