LED Linear Fixture, 8 ft L, 15600 lm, 111W

  • Mfr # ALC608T16T481DSQVQSTKQW

  • Zoro # G2360885


product price:  $692.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
111
Dimmable
Yes
Color Temperature
4000K
Lumens
15,600 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALC608T16T481DSQVQSTKQW
Zoro #
G2360885
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Length
8 ft
Length
96"
Nominal Width
2 3/8 in
Nominal Height
4 3/16 in
Height
4-13/64"
Width
2-13/32"
Overall Length
90 1/2 in
Overall Width
2 5/8 in
Overall Height
4 1/4 in

Details

Item
LED Linear Fixture
Voltage
120/277V
Watts
111
Dimmable
Yes
Color Temperature
4000K
Lumens
15,600 lm
Fixture Rated Life
100,000 hr
Rated Life
100000 hr
Color Rendering Index
70
Emergency Back Up Battery
No
Includes
Diffuser Lens
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Light Color
Cool White
Standards
cUL Listed, UL 1598 Listed
LED Replacement For
1 Lamp T8
Fixture Housing Material
Aluminum
Dimmable / Non-Dimmable
Dimmable
Color Temp.
4000K
For Use With
Low Bay Applications
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Warranty
5 yr Limited Warranty
Warranty
5 yr Limited
Max. Fixture Wattage
111 W
Lamp Watts - Fixtures
111.0 W
Number of Light Bars
1
Fixture Voltage
120/227
CRI
70
Lighting Certification
DLC 5.0
Lumens Per Watt
144.1
Lighting Technology
LED
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Housing Color
White
IP Rating
Not Rated
Fixture Temp. Range
-30 Degrees to 55 Degrees C
Emergency Battery Backup
No
Temp. Range
22 Degrees to 113 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Linkable Up To
75 Fixtures
Lumens per Watt
144.1 lm/W
Lens Shape
Tube-Style
Light Technology
LED
Fixture Type
Strip Light
Ballast Start Type
No Ballast
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Mounting Style
Standard
Housing Material
Aluminum, Steel
Lens Material
Acrylic, Polycarbonate
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
For Max. Bulb Wattage
111 W
Linkable
Yes
Dimming Range
100% to 10%
Series
ALC6
Housing Color
White
Finish
Powder Coated
Beam Angle
120 Degrees
Bulb Included
Yes
Lens Type
Diffuser

Description

8 ft, Lens Shape Curved, 4000K, 15,600 lm, 144.1 lm/W, Max. Fixture Wattage 111 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Suspended, Surface, Linkable Yes, For Bulb Type Integrated LED, LED Replacement For Lamp T8, Bulb Included Integrated LED, Dimmable Yes, ALC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.