LEDHBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 126W

  • Mfr # ABC1118481DQVSTAAW1PK

  • Zoro # G4706948


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1118481DQVSTAAW1PK
Zoro #
G4706948
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Overall Height
3 5/16 in
Overall Width
9 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Cord Length
6 ft
Overall Length
19 9/16 in

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
126 W
LED Replacement For
175 to 450W HID
Lumens Per Watt
143.0
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Color Rendering Index
80.0
Lighting Certification
DesignLights Consortium (DLC) Premium
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Reflector Type
Enclosed
Voltage
120 to 277V
Fixture Warranty
5 yr
Number of Light Bars
0
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Series
ABC1
Emergency Battery Backup
No
Fixture Housing Color
White
Fixture Lens Material
Polycarbonate
Fixture Lens Type
Diffused
Fixture Reflector Material
Polycarbonate
Rated Life
100,000 hr
Housing Material
Steel
Occupancy Sensor
No
Fixture Housing Material
Steel
Reflector Material
Polycarbonate
Lamp Watts - Fixtures
126 W
Fixture Rated Life
100,000 hr
Fixture Mounting Type
Suspended Chain or Cable
Dimmable
Yes
Emergency Back Up Battery
No
Item
LED High Bay
Lumens per Watt
143 lm/W
Ingress Protection Rating
Not Rated
For Bulb Type
Integrated LED
Power Source
Plug-In
Ambient Temp. Range
86 Degrees to 122 Degrees F
Max. Ambient Temp.
122 Degrees F
Housing Finish
Polyester Powder Paint
Number of Bulbs
0
Lamp Type
Integrated LED
CA Title 24 Compliant
No
Lens Material
Polycarbonate
Bay Light Type
High Bay
Min. Ambient Temp.
86 Degrees F

Description

LEDHBay,19 9/16"L,9 7/32"W,3 5/16"H,126W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.