LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W

  • Mfr # ABC1124471DQQSTAAW1PK

  • Zoro # G4706914


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1124471DQQSTAAW1PK
Zoro #
G4706914
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
3 5/16 in
Fixture Length
19 1/2 in
Fixture Width
9 7/64 in
Cord Length
6 ft
Overall Width
9 1/4 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
19 9/16 in
Overall Height
3 5/16 in

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
4000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Number of Light Bars
0
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Lumens Per Watt
147.0
Dimmable
No
Fixture Housing Material
Steel
Emergency Battery Backup
No
Voltage
120V
Reflector Material
Polycarbonate
Housing Color
White
Housing Material
Steel
Fixture Mounting Type
Suspended Chain or Cable
Fixture Warranty
5 yr
Fixture Reflector Material
Polycarbonate
Lamp Watts - Fixtures
78 W
Fixture Lens Type
Diffused
Emergency Back Up Battery
No
Fixture Housing Color
White
Rated Life
100,000 hr
Fixture Rated Life
100,000 hr
Reflector Type
Enclosed
Occupancy Sensor
No
Color Rendering Index
70.0
Item
LED High Bay
Lighting Certification
DesignLights Consortium (DLC) Premium
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Series
ABC1
Fixture Lens Material
Polycarbonate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens per Watt
147 lm/W
For Bulb Type
Integrated LED
Lamp Type
Integrated LED
Lens Material
Polycarbonate
Min. Ambient Temp.
86 Degrees F
Power Source
Plug-In
Number of Bulbs
0
Ambient Temp. Range
86 Degrees to 113 Degrees F
Max. Ambient Temp.
113 Degrees F
Bay Light Type
High Bay
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Housing Finish
Polyester Powder Paint

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.