Shop METALUX
Create Account
High Bay Light, 120/277 V, 120, 150, 165 W, LED Lamp, 17,891, 25,412 Lumens, Steel Fixture
- Mfr # HBLAOS-1824C3R
- Zoro # G916043969
product price:Â
$
162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBLAOS-1824C3R
- Zoro #
- G916043969
- UPC #
- 80083285877
- Country of Origin
- Viet Nam
Description
Metalux High Bay Light, 120/277 V, Wattage Rating: 120, 150, 165 W, Lamp Type: LED, Bulb Shape: Linear, Average Life: 60,000 hr, Color Rendering Index CRI: 80, Color Temperature: 3500, 4000, 5000 K, Lumens: 17,891, 25,412 Lumens, Ballast/Driver Type: Dimmable, Temperature Rating: -40 to 122 deg F, Fixture Material: Steel, Fixture Color: White, Fixture Finish: Powder-Coated, Dimensions: 24.8 in L x 12.2 in W x 1.8 in D, Includes: V-Hanger, 39 in Chain-Set and Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.