LEDHiBay, 19 9/16"L, 9 7/32"W, 3 5/16"H, 78W

  • Mfr # ABC1124571DQQSTAAW1PK

  • Zoro # G4707465


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1124571DQQSTAAW1PK
Zoro #
G4707465
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Height
3 5/16 in
Fixture Length
19 1/2 in
Fixture Width
9 7/64 in
Overall Width
9 1/4 in
Overall Height
3 5/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Length
19 9/16 in
Cord Length
6 ft

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Dimmable
No
Housing Color
White
Series
ABC1
Number of Light Bars
0
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Color Rendering Index
70.0
Voltage
120V
Emergency Battery Backup
No
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Warranty
5 yr
Fixture Lens Type
Diffused
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts - Fixtures
78 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Reflector Material
Polycarbonate
Rated Life
100,000 hr
Housing Material
Steel
Fixture Housing Color
White
Fixture Mounting Type
Suspended Chain or Cable
Emergency Back Up Battery
No
Fixture Rated Life
100,000 hr
Fixture Lens Material
Polycarbonate
Occupancy Sensor
No
Fixture Housing Material
Steel
Reflector Type
Enclosed
Lumens Per Watt
147.0
Item
LED High Bay
Reflector Material
Polycarbonate
Lumens per Watt
147 lm/W
Number of Bulbs
0
Housing Finish
Polyester Powder Paint
Power Source
Plug-In
Ingress Protection Rating
Not Rated
Lens Material
Polycarbonate
Bay Light Type
High Bay
Max. Ambient Temp.
113 Degrees F
Ambient Temp. Range
86 Degrees to 113 Degrees F
CA Title 24 Compliant
No
Lamp Type
Integrated LED
For Bulb Type
Integrated LED
Min. Ambient Temp.
86 Degrees F

Description

LEDHiBay,19 9/16"L,9 7/32"W,3 5/16"H,78W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.