Shop METALUX
Create Account
High Bay Fixture, 120/277 V, 120 W, LED Lamp, 18,300 Lumens, 3500, 4000, 5000 K Color Temp
Mfr # LHBS-1218C3R
Zoro # G816043861
product price:Â
$
138.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHBS-1218C3R
- Zoro #
- G816043861
- UPC #
- 80083277506
- Country of Origin
- Viet Nam
Description
Metalux High Bay Fixture, 120/277 V, Wattage Rating: 120 W, Lamp Type: LED, Average Life: 60,000 hr, Color Rendering Index CRI: 80, Color Temperature: 3500, 4000, 5000 K, Lumens: 18,300 Lumens, Ballast/Driver Type: 0 to 10 V Dimmable, Shade Type: Frosted, Shade Material: Acrylic, Temperature Rating: -40 to 104 deg F, Fixture Material: Steel, Fixture Color: White, Dimensions: 18.9 in L x 11.81 in W x 0.31 in H, Includes: Chain, V-Hanger and Carabiner Clips