LEDHighBay, White, ABC, 275/16inL, 107/8inW

  • Mfr # ABC1024571DQQSTKQW1PK

  • Zoro # G4708664


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Suggested Fixture Mounting Height
15 to 40 ft
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABC1024571DQQSTKQW1PK
Zoro #
G4708664
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Height
3 5/16 in
Fixture Width
9 7/64 in
Overall Width
9 1/4 in
Overall Length
19 9/16 in
Overall Height
3 5/16 in
Nominal Size - Fixtures
1 ft x 2 ft

Details

Lighting Technology
LED
Lumens
23,600 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
160 W
LED Replacement For
175 to 450W HID
Fixture Housing Material
Steel
Reflector Material
Polycarbonate
Fixture Rated Life
100,000 hr
Fixture Lens Type
Diffused
Emergency Back Up Battery
No
Rated Life
100,000 hr
Lighting Certification
DesignLights Consortium (DLC) Premium
Color Rendering Index
70.0
Voltage
120 to 277V
Emergency Battery Backup
No
Occupancy Sensor
No
Reflector Type
Enclosed
Housing Material
Steel
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Series
ABC1
Lumens Per Watt
147.0
Fixture Reflector Material
Polycarbonate
Fixture Housing Color
White
Fixture Warranty
5 yr
Fixture Lens Material
Polycarbonate
Number of Light Bars
0
Dimmable
No
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Item
LED High Bay
Fixture Mounting Type
Suspended Chain or Cable
Lamp Watts - Fixtures
161 W
Housing Color
White
Lumens per Watt
147 lm/W
Min. Ambient Temp.
86 Degrees F
Number of Bulbs
0
Lamp Type
Integrated LED
Lens Material
Polycarbonate
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Max. Ambient Temp.
113 Degrees F
Bay Light Type
High Bay
Housing Finish
Polyester Powder Paint
For Bulb Type
Integrated LED
Ambient Temp. Range
86 Degrees to 113 Degrees F

Description

LEDHighBay,White,ABC,275/16inL,107/8inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.