Shop REMPHOS
See all product information
Create Account
300W Linear High Bay Fixture, 110 Degree Beam Angle
- Mfr # RP-LHB-48-390L-850-G2
- Zoro # G206597783
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Lumens
40000
Fixture Voltage
120V AC to 277V AC
Color Temperature
5000 K
Standards
DLC Listed; cULus Listed; FCC
Max. Fixture Wattage
300W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP-LHB-48-390L-850-G2
- Zoro #
- G206597783
- UPC #
- 844006056506
- Country of Origin
- China
Dimensions
- Height
- 2.0"
- Length
- 12.6"
- Width
- 46.0 in
Details
- Lumens
- 40000
- Fixture Voltage
- 120V AC to 277V AC
- Color Temperature
- 5000 K
- Standards
- DLC Listed; cULus Listed; FCC
- Max. Fixture Wattage
- 300W
- LED Replacement For
- 1000W
- Includes
- Mounting chains and v-hooks
- Rated Life
- 50,000 hr
- CRI
- 80+
- Item
- LED Linear High Bay Fixture
- Temp. Range
- -4 Degrees to 122 Degrees F
- Beam Angle
- 110 Degrees
Description
Appealing design makes it a perfect fixture for many different applications. 1-10V Dimmable. Sensor-ready; PIR or Microwave. Multiple mounting options; surface mount or pendant mount.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.