LEDHighBay, White, ABC1,199/16inL, 91/4inW

  • Mfr # ABC1018571DQQ41AQW1PK

  • Zoro # G4701016


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
15 to 40 ft
Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABC1018571DQQ41AQW1PK
Zoro #
G4701016
UPC #
-
Country of Origin
Mexico

Dimensions

Suggested Fixture Mounting Height
15 to 40 ft
Fixture Length
19 1/2 in
Fixture Width
9 7/64 in
Fixture Height
3 5/16 in
Cord Length
6 ft
Overall Length
19 9/16 in
Nominal Size - Fixtures
1 ft x 2 ft
Overall Height
3 5/16 in
Overall Width
9 1/4 in
Suggested Fixture Mounting Height Range
20 to 40 ft.

Details

Lighting Technology
LED
Lumens
18,000 lm
Light Distribution
Wide
Fixture Voltage
120/277
Color Temperature
5000K
Lamp Type - Fixtures
Integrated LED
Standards
CUL Listed, DLC Listed, UL Listed
Fixture Type - High and Low Bay Fixtures
Linear High Bay
Max. Fixture Wattage
126 W
LED Replacement For
175 to 450W HID
Reflector Material
Polycarbonate
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Fixture Temp. Range
-22 Degrees to 122 Degrees F
Fixture Mounting Type
Hook
Color Rendering Index
70.0
Rated Life
100,000 hr
Reflector Type
Enclosed
Dimmable
No
Voltage
120 to 277V
Fixture Lens Type
Diffused
Housing Color
White
Fixture Housing Color
White
Emergency Back Up Battery
No
Lamp Watts - Fixtures
126 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Item
LED High Bay
Fixture Housing Material
Steel
Emergency Battery Backup
No
Fixture Rated Life
100,000 hr
Fixture Warranty
5 yr
Fixture Lens Material
Polycarbonate
Lighting Certification
DesignLights Consortium (DLC) Premium
Fixture Reflector Material
Polycarbonate
Series
ABC1
Lumens Per Watt
143.0
Number of Light Bars
0
Housing Material
Steel
Occupancy Sensor
No
Lumens per Watt
143 lm/W
Ambient Temp. Range
86 Degrees to 122 Degrees F
Lens Material
Polycarbonate
Bay Light Type
High Bay
CA Title 24 Compliant
No
Ingress Protection Rating
Not Rated
Housing Finish
Polyester Powder Paint
Number of Bulbs
0
Lamp Type
Integrated LED
Min. Ambient Temp.
86 Degrees F
For Bulb Type
Integrated LED
Max. Ambient Temp.
122 Degrees F

Description

LEDHighBay,White,ABC1,199/16inL,91/4inW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.