Shop ALBEO

PHB SERIES LINEAR HIGH BAY

  • Mfr # PHB11X08MQVSTKQW

  • Zoro # G924218571


product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
Mounting Style
Surface
Overall Height
2 1/16 in
Nominal Length
14 3/16 in
Product Type
Linear High Bay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHB11X08MQVSTKQW
Zoro #
G924218571
UPC #
840141439518
Country of Origin
Viet Nam

Dimensions

Overall Width
11 in
Overall Height
2 1/16 in
Nominal Length
14 3/16 in
Overall Length
14 3/16 in
Suggested Mounting Height - Maximum
39 ft
Wire Rope Length
14 3/16 in
Length
14 3/16 in

Details

Mounting Style
Surface
Product Type
Linear High Bay
Includes
3 ft Chain, V-Hooks
Light Distribution
Medium
Maximum Fixture Wattage
150 W
Lumen Selectable
Selectable
LED Replacement For
108 - 255 W
Color Rendering Index
80
Bay Light Type
High Bay
Housing Finish
Powder Coated
Light Output
16,000 lm, 19,000 lm, 22,000 lm
Housing Color
White
Ambient Temperature - Minimum
-40 Degrees F
Item
PHB SERIES LINEAR HIGH BAY
Rated Life
100,000 hr
Dimmable
Yes
Housing Material
Aluminum
Voltage
120 to 347V AC
Color Selectable
Selectable
Power Source
Hardwired
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Maximum
131 Degrees F
Series
PHB
Standards
FCC CFR Title 47 Part 15, Class A
Lens Material
Polycarbonate
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

PHB SERIES LINEAR HIGH BAY

Ratings & reviews