Sensor for CRN2 and PRC
- Mfr # Sensor HB03DPR
- Zoro # G316591916
product price:Â
$
59.59
/ea
Key Features
Standards
DLC Listed, IK07, NEMA 4X, NSF2, UL Listed
Finish
White (polycarbonate)
For Use With
PRC Series
Features
Easy Plug-and-Play Install to Center Face of Fixture Maintains IP65 Rating, HB03DPR Sensor is not Compatible with CRN2-ELL40 Emergency Battery, Sensor Requires Remote if Programming is Desired
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Sensor HB03DPR
- Zoro #
- G316591916
- UPC #
- 840141406213
- Country of Origin
- China
- Item
- PRC Sensor
- Standards
- DLC Listed, IK07, NEMA 4X, NSF2, UL Listed
- Finish
- White (polycarbonate)
- For Use With
- PRC Series
- Features
- Easy Plug-and-Play Install to Center Face of Fixture Maintains IP65 Rating, HB03DPR Sensor is not Compatible with CRN2-ELL40 Emergency Battery, Sensor Requires Remote if Programming is Desired
- NEMA Enclosure Rating
- 4X
- Includes
- PIR Sensor
- Accessory Type
- Sensor
- Compatible Product Type
- PRC Series
Dimensions
- Overall Width
- 3 in
- Manufacturers Warranty Length
- 5 yr
- Wire Rope Length
- 3 in
- Overall Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Easy Plug-and-Play Install to Center Face of Fixture Maintains IP65 Rating, HB03DPR Sensor is not Compatible with CRN2-ELL40 Emergency Battery, Sensor Requires Remote if Programming is Desired
Description
PRC Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.