For use with PHB11 / PHB12
- Mfr # Switchable Linear High Bay REMOTE
- Zoro # G316591893
product price:Â
$
76.69
/ea
Key Features
Standards
DLC Listed, UL Listed
Finish
White (polycarbonate)
Features
Remote Allows Daylight and Dimming Sensor Capabilities to be Enabled and Programmed, Remote Allows Default Settings to be Changed
Accessory Type
Sensor Remote
Includes
Sensor Remote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Switchable Linear High Bay REMOTE
- Zoro #
- G316591893
- UPC #
- 840141432083
- Country of Origin
- China
- Item
- PHB Remote
- Standards
- DLC Listed, UL Listed
- Finish
- White (polycarbonate)
- Features
- Remote Allows Daylight and Dimming Sensor Capabilities to be Enabled and Programmed, Remote Allows Default Settings to be Changed
- Accessory Type
- Sensor Remote
- Includes
- Sensor Remote
- For Use With
- PHB Series
- Compatible Product Type
- PHB Series
Dimensions
- Wire Rope Length
- 6 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 3 in
- Overall Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Remote Allows Daylight and Dimming Sensor Capabilities to be Enabled and Programmed, Remote Allows Default Settings to be Changed
Description
PHB Remote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.