This item is Discontinued.

Albin Pump Marine Air Blower 1000 In-Line 250 - 24V 10-01-012

Air Blower 1000 In-Line 250 - 24V (Discontinued)

  • Mfr # 10-01-012
  • Zoro # G903077182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-01-012
Zoro #
G903077182
UPC #
7340176602510
Country of Origin
Italy

Description

Air Blower 1000 Inline 250 - 24V

7′′ in-line mounted marine ventilation 24V axial blower with capacity 1000 m3 per h, 589 CFM. 178mm port connection and 250mm length.

Sheltered blades from blower housing interference at tough installation. Compact 5 blade design to maximize performance. For continous duty. 3,5A fuse.

Interchangeable with Vetus Vent17824A.

Features:

  • Weight: 1.4 kg/3 lbs
  • Dimensions: 250/9.8L x 220/8.7H x 178/7W mm/in
  • Type: 7" In-Line
  • Certification: CE marked ISO 9097:1991 Marine (small craft electrical fans), ISO8846 1990 (ignition protection), ISO 10133 2000 (electrical systems), EN55014-1 2006 (2004/108EC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.