This item is Discontinued.

Albin Pump Marine Premium Square Water Heater 6 Gallons 230V 08-01-005

Premium Square Water Heater 6 Gallons 230V (Discontinued)

  • Mfr # 08-01-005
  • Zoro # G308224587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-01-005
Zoro #
G308224587
UPC #
7340176601964
Country of Origin
Italy

Description

Premium Square Water Heater 20L 230V Marine Premium Square Water Heater 20L 5,6 gal 850W 230V, toxic free ceramic inside coating to ensure highest water quality over time Heats up 20L 5,6 gal in 45min, good for 30L of mixed warm water or a 3 minute shower Replaces common brands of rectangular water heaters Features Weight 125 kg27 lbs Dimensions 4201654L x 19075H x 5362110W mmin Type Toxic Free Ceramic Double Coating Certification CE marked LVD directive 200695EC, EN 603351 2008, EN 60335221 022004, A1 072005, EC 012008 EMC directive 2004108EC, EN 550141 1999, A1 2000, A2 2003, EN 550142 1998, A1 2002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.