This item is Discontinued.

Albin Pump Marine Waste Water Diaphragm Pump 22L (5.8 GPM) - 12V 03-01-001

Waste Water Diaphragm Pump 22L (5.8 GPM) - 12V (Discontinued)

  • Mfr # 03-01-001
  • Zoro # G4654868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-01-001
Zoro #
G4654868
UPC #
7340176600738
Country of Origin
Italy

Description

Waste Water Diaphragm Pump 22L (5.8 GPM) - 12V Single chamber, self priming, diaphragm pump 12V for grey or bilge water. Shower drain, transfer or pump out. Capacity 22 L/min (5,8 GPM), flexible installation with 360 degree rotational ports. Quiet operation and low power consumption. Operates with no need for filter. Including 19mm (3/4 ) and 25mm (1 ) straight connectors. 4,5A fuse. Interchangeable with Johnson Pump 10-13350-03. Features: Weight: 0.8 kg/1 lb Dimensions: 141/5.5L x 105/4H x 140/5.5W mm/in Bilge/Grey Water CE marked 94/25/ECC, ISO8846 Small Craft, Electromagnetic compatibility 89/336/EEC, EN51014 1993/radio disturbance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.