10" X 4 Rubber Pneumatic Rigid Caster, No Brake, Loads Up To 350 lb

  • Mfr # 16SF10627R

  • Zoro # G500719768


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
10 29/32 in
Wheel Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16SF10627R
Zoro #
G500719768
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
10 29/32 in
Wheel Width
4 1/8 in
Mounting Height
13 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Tire Rim Dia.
3 1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
350 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Caster Stem Type
Top Plate
Swivel Construction
Kingpin
Features
Cushioned Ride, Protects Floor, Shock Absorbing
Tread Color
Black
Wheel/Tread Hardness Rating
Soft
Replacement Wheel
Mfr. No. SF1062708
Operating Temperature Range
Not Rated
Tread
Centipede
Load Rating Range
300 to 999 lb
Frame Finish
Zinc Plated
Includes
Assembly Components, Axle, Rig, Wheel
Wheel Type
Pneumatic
Includes Thread Guards
No
Application
Material Handling, Utility Carts
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Load Capacity - Maximum
350 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid

Description

Rigid, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 29/32 in, Wheel Width 4 1/8 in, Wheel/Tread Material Rubber, Wheel Core Material Steel, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.