Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' Caster Plate Mounting Hardware Combo Pack, 4 Pieces of Each

  • Mfr # 12CPMHCP4PE

  • Zoro # G915489300


product price: $26.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12CPMHCP4PE
Zoro #
G915489300
UPC #
-
Country of Origin
United States

Description

This listing is for a 4 Pack of 1/2'' mounting hardware for a Single Plate Mount CasterThis Combo Pack includes two different types of 1/2'' Mounting Hardware to provide the user with multiple options depending on what the casters will be mounted to. For example, we provide Carriage Bolts that will fit most tool boxes including Knaack, Jobox, and many other popular tool carts, boxes, chests, and cabinets. We also provide a Slotted Hex Screw that is indented for a screwdriver and it's known as a Steel Thread Cutting Screw. This screw is great if you are drilling new holes in your equipment whether it's wooden or metal. This screw allows for an easier installation onto new pieces of equipment that are not yet drilled out though you will still need to drill a small starter hole with your drill bit before installing. This means you will have an additional 4 Bolts or Screws left over after mounting your casters depending on which Bolt or Screw you choose to use. We also provide Matching Flat Washers as well as Nylon Lock Nuts to keep your Casters Secured properly.The 1/2'' Mounting Hardware on this page is generally used for mounting plates such as the 4-1/2'' x 6-1/4'' and larger or any plate that accepts 1/2'' attaching bolt sizes which are typically 3'' wide casters and larger. MOUNTING PLATE HARDWARE INCLUDED:4 PIECES: 1/2''-16 x 1'' Hex-Slotted Drive Indented Hex Washer Head Zinc Finish Type F Point Steel Thread Cutting Screw4 PIECES: 1/2''-16 x 1'' Zinc Finish ASTM A307 Grade A Round Head Carriage Bolt 4 PIECES: 1/2'', Low Carbon Zinc Finish Steel SAE General Purpose Flat Washer 4 PIECES: 1/2''-16 Grade 2 Zinc Finish NE Steel Nylon Insert Lock NutCombo Pack is meant to be used with a 4'' x 4-1/2'' Mounting Plate or any Plate Size that requires 3/8'' Diameter Bolts. Photo Not To Actual Scale, Mounting Bolts work with this mounting plate which is very common for most 2'' Wide Casters. Questions? Please Call us @ 844-439-4335 or Contact Us HereFor quick online service please email us: sales@casterhq.com and a Caster Expert will help you answer any questions.We ship Fast!!!If ordered before 12 noon we ship all orders typically ship SAME DAY!All orders received after 12 noon will ship the following business day!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.