4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250

  • Mfr # 18SE04228S

  • Zoro # G7239566


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18SE04228S
Zoro #
G7239566
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5-5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 7/16 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
1200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
63 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Construction
Kingpin
Frame Color
Silver
Application
Picking Carts, Light Towing Carts, Jit Carts, Agv & Tow Line Applications
Swivel Lead
1 11/16 in
Swivel Raceway Type
Precision Ball
Wheel Core Material
Polyolefin
Frame Finish
Zinc Plated
Series
18 Ergonomic
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Load Rating Range
1000 to 2999 lb
Operating Temperature Range
Up to 250 Degrees F
Wheel Bearing Material
Precision
Caster Stem Type
Top Plate
Load Capacity - Maximum
1,250 lb
Caster Features
Maintenance Free
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Metal Scrap, Oil, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid

Description

Swivel, Plate Caster, Load Rating 1250 lb, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.