4" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 800 lb

  • Mfr # 16HT04201R
  • Zoro # G500712950
product price: 
$
52.39
/ea

Key Features

Frame Finish
Zinc Plated
Standards
NSF Listed, RoHS Compliant
Wheel Width
2 in
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16HT04201R
Zoro #
G500712950
UPC #
-
Country of Origin
United States
Frame Finish
Zinc Plated
Standards
NSF Listed, RoHS Compliant
Wheel/Tread Material
Nylon
Caster Mounting Type
Plate
Caster Sub-Type
Rigid
Swivel Lock Type
No Lock Included
Load Rating
800 lb
Item
Plate Caster
Caster Plate Hole Pattern
B
Wheel/Tread Hardness Rating
Hard
NSF Listed
Yes
Core Color
Black
Number of Wheels
1
Caster Brake Type
No Brake
Caster Frame Material
Steel
Swivel Construction
Kingpin
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
With Toe Plate
No
Wheel Core Material
Nylon
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Frame Construction
Cold Forged
Non-Marking
Yes
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Swivel Lead
0 in
Operating Temperature Range
-20 Degrees to 480 Degrees F
Tread Shape
Donut
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Bearing Type
Roller
Number of Mounting Holes
4
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
System of Measurement
Inch
Wheel/Tread Color
Black
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
800 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Hardness Rating
75 Shore D
Mounting Plate Shape
Rectangle
Caster Features
Heat-Resistant
Wheel Core Type
Solid

Dimensions

Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Wheel Dia.
4 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.