Shop ALBION

4" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 800 lb

  • Mfr # 16HT04201S
  • Zoro # G400712913

product price: 
$
66.19
/ea

Key Features

Wheel Core Material
Nylon
Mounting Plate Size
4 in x 4 1/2 in
Swivel Lock Type
No Lock Included
Wheel Width
2 in
Wheel Bearing Type
Roller
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16HT04201S
Zoro #
G400712913
UPC #
-
Country of Origin
United States
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Wheel Bearing Type
Roller
Load Rating
800 lb
Caster Mounting Type
Plate
Non-Marking
Yes
Caster Brake Type
No Brake
Frame Construction
Cold Forged
System of Measurement
Inch
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Caster Frame Material
Steel
Core Color
Black
NSF Listed
Yes
Swivel Lead
1 11/16 in
Includes Thread Guards
No
Wheel/Tread Color
Black
Item
Plate Caster
Number of Wheels
1
Swivel Raceway Type
Double Ball
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Standards
NSF Listed, RoHS Compliant
With Toe Plate
No
Wheel/Tread Material
Nylon
Wheel/Tread Hardness Rating
Hard
Tread Shape
Donut
Frame Finish
Zinc Plated
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Caster Plate Hole Pattern
B
Number of Mounting Holes
4
Swivel Construction
Kingpin
Operating Temperature Range
-20 Degrees to 480 Degrees F
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Load Rating Range
300 to 999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
800 lb
Mounting Hole Type
Slot
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Wheel Hardness Rating
75 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Caster Features
Heat-Resistant

Dimensions

Mounting Plate Size
4 in x 4 1/2 in
Wheel Width
2 in
Wheel Dia.
4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 11/16 in
Mounting Plate Thickness
1/4 in
For Axle Dia.
1/2 in
Mounting Height
5 5/8 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.