4" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 800 lb

  • Mfr # 16DT04201R
  • Zoro # G400712777
product price: 
$
50.39
/ea

Key Features

Wheel Bearing Type
Roller
With Toe Plate
No
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 350 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16DT04201R
Zoro #
G400712777
UPC #
-
Country of Origin
United States

Dimensions

Mounting Height
5 5/8 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/4 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Wheel Dia.
4 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Length
3 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Details

Wheel Bearing Type
Roller
With Toe Plate
No
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Operating Temperature Range
-20 Degrees to 350 Degrees F
NSF Listed
Yes
Wheel/Tread Color
Gray
Wheel Core Type
Solid
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Tread Shape
Donut
System of Measurement
Inch
Wheel/Tread Material
Nylon
Load Rating
800 lb
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Caster Plate Hole Pattern
B
Number of Wheels
1
Standards
NSF Listed, RoHS Compliant
Item
Plate Caster
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Swivel Lead
0 in
Wheel/Tread Hardness Rating
Extra Hard
Frame Construction
Cold Forged
Swivel Lock Type
No Lock Included
Core Color
Gray
Frame Finish
Zinc Plated
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Non-Marking
Yes
Caster Brake Type
No Brake
Number of Mounting Holes
4
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
800 lb
Wheel Hardness Rating
75 Shore D
Caster Features
Heat-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.