Shop ALBION

4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, No Brake, Loads Up To 800 lb

  • Mfr # 16DT04201S
  • Zoro # G100712770

product price: 
$
62.39
/ea

Key Features

Caster Brake Type
No Brake
Wheel Core Type
Solid
Wheel Core Material
Nylon
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16DT04201S
Zoro #
G100712770
UPC #
-
Country of Origin
United States
Caster Brake Type
No Brake
Wheel Core Type
Solid
Caster Sub-Type
Swivel
Wheel Core Material
Nylon
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Non-Marking
Yes
Swivel Construction
Kingpin
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Extra Hard
Core Color
Gray
NSF Listed
Yes
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Frame Construction
Cold Forged
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Operating Temperature Range
-20 Degrees to 350 Degrees F
Wheel/Tread Color
Gray
Number of Mounting Holes
4
Number of Wheels
1
System of Measurement
Inch
Load Rating
800 lb
Wheel/Tread Material
Nylon
With Toe Plate
No
Item
Plate Caster
Swivel Lock Type
No Lock Included
Caster Plate Hole Pattern
B
Standards
NSF Listed, RoHS Compliant
Frame Finish
Zinc Plated
Swivel Lead
1 11/16 in
Tread Shape
Donut
Swivel Raceway Type
Double Ball
Caster Frame Material
Steel
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Load Capacity - Maximum
800 lb
Caster Features
Heat-Resistant
Wheel Hardness Rating
75 Shore D

Dimensions

Mounting Bolt Dia.
3/8 in
Swivel Radius
3 11/16 in
Mounting Height
5 5/8 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Wheel Dia.
4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.