4" X 2" Non-Marking Nylon Hd Glass Filled Swivel Caster, Face Brake, Loads Up To 800 lb

  • Mfr # 16DT04201SFBA
  • Zoro # G000712801
product price: 
$
78.29
/ea

Key Features

Wheel Dia.
4 in
Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Extra Hard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16DT04201SFBA
Zoro #
G000712801
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Height
5 5/8 in
Swivel Radius
4 3/32 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Details

Swivel Construction
Kingpin
Includes Thread Guards
No
Wheel Core Material
Nylon
Wheel/Tread Hardness Rating
Extra Hard
Frame Finish
Zinc Plated
Standards
NSF Listed, RoHS Compliant
Operating Temperature Range
-20 Degrees to 350 Degrees F
NSF Listed
Yes
Core Color
Gray
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Swivel Lock Type
No Lock Included
With Toe Plate
No
Caster Frame Material
Steel
Caster Brake Type
Side Brake
Wheel/Tread Color
Gray
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel/Tread Material
Nylon
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Load Rating
800 lb
Swivel Lead
1 11/16 in
Caster Sub-Type
Swivel
Number of Wheels
1
System of Measurement
Inch
Wheel Bearing Type
Roller
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Wheel Core Type
Solid
Caster Plate Hole Pattern
B
Item
Plate Caster
Non-Marking
Yes
Frame Construction
Cold Forged
Number of Mounting Holes
4
Caster Mounting Type
Plate
Tread Shape
Donut
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Caster Features
Heat-Resistant
Load Capacity - Maximum
800 lb
Brake Location
Left Side
Wheel Hardness Rating
75 Shore D

Description

Swivel, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Donut

Ratings & reviews