Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4x2/16TM04201SFBE

  • Mfr # 16TM04201SFBE

  • Zoro # G815490239


product price: $90.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16TM04201SFBE
Zoro #
G815490239
UPC #
-
Country of Origin
United States

Description

Albion Casters 4'' x 2'' Top Locking Caster with Phenolic Wheel and a 4'' x 4-1/2'' Top Plate, 16TM04201SFBE Product Features Wheel Diameter: 4 inches Wheel Width: 2 inches Top Plate Size: 4 inches x 4-1/2 inches Type: Top Locking Caster Material: Durable Phenolic Wheel Model Number: 16TM04201SFBE Features: Secure top locking mechanism, rugged phenolic wheel for heavy-duty applications Upgrade your equipment's mobility with the Albion Casters 4'' x 2'' Top Locking Caster. Designed for reliability and strength, this caster features a durable phenolic wheel that provides excellent performance in industrial environments. The top locking mechanism ensures stability and prevents unwanted movement, making it ideal for applications requiring secure and stationary positioning. With a robust 4'' x 4-1/2'' top plate, this caster is engineered to support heavy loads while maintaining smooth operation. it combines quality craftsmanship with superior functionality. Enhance Your Equipment's Mobility Discover the strength and stability of the Albion Casters 4'' x 2'' Top Locking Caster. Designed to offer both durability and secure locking capabilities, this caster is perfect for demanding industrial settings. Upgrade to this high-quality caster to experience improved equipment mobility and operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.