5" X 2" Cast Iron Swivel Caster, Cam Brake, Loads Up To 1300 lb

  • Mfr # 62CA05201SCB62

  • Zoro # G7239085


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62CA05201SCB62
Zoro #
G7239085
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 1/2 in x 6 1/4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
1/2 in
Hub Length
3 3/16 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in
Mounting Plate Length
6 1/4 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Iron
Caster Brake Type
Side Brake
Load Rating
1300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Grey
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in X 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in X 4-15/16 in
Caster Plate Hole Pattern
A
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Hard
Application
Movable Racks, Conveyor Or "Dragline" Operations, Utility Trucks, Corregated Box Trucks, Caster Mounted Production Jigs And Fixtures
Frame Finish
Zinc Plated
Series
62 Med-Heavy
Swivel Lead
1 1/2 in
Swivel Construction
Kingpin
Swivel Raceway Type
Roller
Wheel Bearing Material
Roller
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Wheel Core Material
Iron
Operating Temperature Range
Up to 800 Degrees F
Frame Color
Silver
Load Capacity - Maximum
1,300 lb
Wheel Core Type
Solid
Brake Location
Right Side
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Grease, Steel

Description

Swivel, Plate Caster, Load Rating 1300 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.