5" X 2" Cast Iron V Grove Rigid Caster, No Brake, Loads Up To 800 lb

  • Mfr # 16VG05201R

  • Zoro # G600719972


product price:  $57.89
/ea

Key Features

Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Wheel Width
2 in
Mounting Height
6-1/2 in
Load Rating
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16VG05201R
Zoro #
G600719972
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Recommended Track Size
7/8 in x 7/8 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
For Axle Dia.
1/2 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Iron
Caster Brake Type
No Brake
Load Rating
800 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
145 BHN
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Construction
Kingpin
Includes
Assembly Components, Axle, Rig, Wheel
Caster Stem Type
Top Plate
Features
Heavy Loads, High Heat, Track And Flat Surface
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Hard
Application
Material Handling, Utility Carts
Replacement Wheel
VG0520112
Load Rating Range
300 to 999 lb
Wheel Core Material
Iron
Compatible With
VG0520112
Load Capacity - Maximum
800 lb
Mounting Hole Type
Slot
For Surface Type
Asphalt, Grease, Steel
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Iron, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.