Shop ALBION

5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb

  • Mfr # 16HT05201R
  • Zoro # G600712911

product price: 
$
57.19
/ea

Key Features

Operating Temperature Range
-20 Degrees to 480 Degrees F
Wheel/Tread Material
Nylon
Mounting Height
6 1/2 in
Frame Construction
Cold Forged
Outside Bolt Hole Spacing
3 in x 3 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16HT05201R
Zoro #
G600712911
UPC #
-
Country of Origin
United States
Operating Temperature Range
-20 Degrees to 480 Degrees F
Wheel/Tread Material
Nylon
Frame Construction
Cold Forged
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Number of Wheels
1
Wheel Bearing Type
Roller
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Tread Shape
Donut
NSF Listed
Yes
Non-Marking
Yes
System of Measurement
Inch
Wheel/Tread Color
Black
Swivel Lead
0 in
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Swivel Lock Type
No Lock Included
Caster Brake Type
No Brake
Caster Plate Hole Pattern
B
Wheel Core Material
Nylon
Caster Mounting Type
Plate
Item
Plate Caster
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Standards
NSF Listed, RoHS Compliant
Core Color
Black
Includes Thread Guards
No
Caster Sub-Type
Rigid
Caster Frame Material
Steel
Load Rating
1000 lb
Number of Mounting Holes
4
With Toe Plate
No
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
75 Shore D
Caster Features
Heat-Resistant
Mounting Plate Shape
Rectangle
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Dimensions

Mounting Height
6 1/2 in
Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
For Axle Dia.
1/2 in
Wheel Dia.
5 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 3/16 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.