5" X 2" Non-Marking Nylon Hd Glass Filled Rigid Caster, No Brake, Loads Up To 1200 lb

  • Mfr # 16DT05201R
  • Zoro # G000712818
product price: 
$
55.99
/ea

Key Features

Non-Marking
Yes
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-20 Degrees to 350 Degrees F
Tread Shape
Donut
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16DT05201R
Zoro #
G000712818
UPC #
-
Country of Origin
United States
Non-Marking
Yes
Wheel/Tread Hardness Rating
Extra Hard
Item
Plate Caster
Operating Temperature Range
-20 Degrees to 350 Degrees F
Tread Shape
Donut
Features
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Load Rating
1200 lb
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
NSF Listed
Yes
Core Color
Gray
Wheel Core Type
Solid
Number of Mounting Holes
4
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Number of Wheels
1
Caster Sub-Type
Rigid
Wheel Bearing Type
Roller
Wheel/Tread Color
Gray
Frame Construction
Cold Forged
With Toe Plate
No
Swivel Lead
0 in
Wheel/Tread Material
Nylon
System of Measurement
Inch
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Plate Hole Pattern
B
Caster Brake Type
No Brake
Standards
NSF Listed, RoHS Compliant
Wheel Core Material
Nylon
Caster Frame Material
Steel
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Swivel Lock Type
No Lock Included
Includes Thread Guards
No
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,200 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Hardness Rating
75 Shore D
Mounting Hole Type
Slot
Caster Features
Heat-Resistant
Mounting Plate Shape
Rectangle

Dimensions

Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Mounting Height
6 1/2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
5 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Width
4 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Description

Rigid, Plate Caster, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.