5" X 2" Non-Marking Polyurethane Premium Swivel Caster, Face Brake, Loads Up To 900 lb

  • Mfr # 18EG05229SFBE

  • Zoro # G8094469


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18EG05229SFBE
Zoro #
G8094469
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
For Axle Dia.
1/2 in
Outside Slot Spacing - Width
3 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
Face Brake
Load Rating
900 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
55 Shore D
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Stem Type
Top Plate
Application
Picking Carts, Light Towing Carts, Jit Carts, Agv & Tow Line Applications
Brake Location
Face
Frame Finish
Zinc Plated
Swivel Bearing Seal Type
Sealed
Wheel Core Material
Polypropylene
Includes Spanner Bushing
No
Includes Thread Guards
No
Load Rating Range
300 to 999 lb
Swivel Construction
Swivel
NSF Listed
No
Operating Temperature Range
-40 to 180 Degrees F
Wheel/Tread Hardness Rating
Hard
Load Capacity
900 lb
Load Capacity - Maximum
900 lb
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Maintenance Free

Description

Swivel, Plate Caster, Load Rating 900 lb, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.