5" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1000 lb

  • Mfr # 18AX05228R

  • Zoro # G8092518


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18AX05228R
Zoro #
G8092518
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
1/2 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
3 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Length
3.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1000 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Red
Wheel Hardness Rating
85 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Swivel Raceway Type
Precision Ball
Series
18 Series
Caster Stem Type
Top Plate
Operating Temperature Range
-40 to 180 Degrees F
Features
Ergonomic, Heat Resistant Wheel, Antimicrobial, Maintenance Free, Harsh Environment Wheel
Wheel/Tread Hardness Rating
Soft
Wheel Core Material
Aluminum
Frame Color
Gray
Standards
ROHS Standards
Application
Picking Carts, Light Towing Carts, Jit Carts, Agv & Tow Line Applications
Swivel Bearing Seal Type
Sealed
Load Rating Range
1000 to 2999 lb
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
ESD Conductive
No
Wheel Core Type
Solid
NSF Listed
No
Includes Thread Guards
No
Includes Spanner Bushing
No
Load Capacity - Maximum
1,000 lb
Caster Features
Maintenance Free
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.