5" X 2" Non-Marking Polyurethane V Grove Swivel Caster, No Brake, Loads Up To 300 lb

  • Mfr # 16XV05202S

  • Zoro # G500719881


product price:  $63.69
/ea

Key Features

Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Width
2 in
Mounting Height
6-1/2 in
Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16XV05202S
Zoro #
G500719881
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 in
Mounting Height
6-1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Recommended Track Size
7/8 in x 7/8 in
Swivel Radius
3 1/4 in
Outside Slot Spacing - Length
3.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Width
2.625 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
300 lb
Wheel Bearing Type
Roller
Wheel Hardness Rating
60 Shore D
Number of Mounting Holes
4
Tread Shape
V-Groove
Caster Frame Material
Steel
Core Color
Green
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Replacement Wheel
VX0520212
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyurethane
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Hard
Includes
Assembly Components, Axle, Rig, Wheel
Swivel Construction
Kingpin
Frame Finish
Zinc Plated
Application
Material Handling, Utility Carts
Features
Low Resistance, Non-Marking, Protects Floors, Track and Flat Surface
Caster Stem Type
Top Plate
Load Rating Range
0 to 299 lb
Swivel Lock Type
No Lock Included
Compatible With
VX0520212
Load Capacity - Maximum
300 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Core Type
Solid
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.