Shop ALBION

5" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, Total Lock Brake, Loads Up To 1000 lb

  • Mfr # 16XI05201ST
  • Zoro # G500712905

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

For Axle Dia.
1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
B
Wheel/Tread Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16XI05201ST
Zoro #
G500712905
UPC #
-
Country of Origin
United States
Frame Finish
Zinc Plated
Caster Plate Hole Pattern
B
Wheel/Tread Color
Green
Caster Brake Type
Total Lock
Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Tread Shape
Donut
With Toe Plate
No
Number of Mounting Holes
4
Load Rating
1000 lb
Wheel Core Material
Polyurethane
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Features
Zinc Plating Provides An Attractive Finish Which Increases Corrosion Resistance and Provides Longer Caster Life
Caster Sub-Type
Swivel
Frame Construction
Cold Forged
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness Rating
Soft
Wheel Bearing Type
Roller
Non-Marking
Yes
Operating Temperature Range
Up to 180 Degrees F
Core Color
Green
Includes Thread Guards
No
Swivel Lead
1 5/8 in
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Item
Plate Caster
Wheel Core Type
Solid
Number of Wheels
1
Caster Frame Material
Steel
Caster Mounting Type
Plate
Wheel/Tread Material
Polyurethane
Includes Spanner Bushing
Yes
Load Rating Range
1000 to 2999 lb
Load Capacity - Maximum
1,000 lb
Wheel Hardness Rating
70 Shore D
Brake Location
Face
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood

Dimensions

For Axle Dia.
1/2 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
5 in
Wheel Width
2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
7 in
Mounting Height
6 1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Inside Slot Spacing - Length
3 in
Fits Chest Size
Zinc Plating Provides An Attractive Finish Which Increases Corrosion Resistance and Provides Longer Caster Life

Description

Swivel, Plate Caster, Load Rating 1000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.