6" X 2" Non-Marking Elastomer Swivel Caster, To 1100Tal Lock Brake, Loads Up To 1100

  • Mfr # 16SE06228ST

  • Zoro # G800712834


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Wheel Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16SE06228ST
Zoro #
G800712834
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Width
2.625 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
For Axle Dia.
1/2 in
Inside Slot Spacing - Length
3 in

Details

Item
Swivel with Total Lock Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
Total Lock
Load Rating
1100 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Gray
Wheel Hardness Rating
63 Shore D
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Frame Finish
Zinc
Caster Stem Type
Top Plate
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Includes Spanner Bushing
No
Load Rating Range
1000 to 2999 lb
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Core Material
Polyurethane
Load Capacity - Maximum
1,100 lb
Brake Location
Face
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 1100 lb, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Donut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.