6" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1200 lb

  • Mfr # 16HT06201R
  • Zoro # G900712857
product price: 
$
72.59
/ea

Key Features

Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Material
Nylon
Caster Brake Type
No Brake
Load Rating
1200 lb
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16HT06201R
Zoro #
G900712857
UPC #
-
Country of Origin
United States

Dimensions

Mounting Bolt Dia.
3/8 in
Mounting Height
7 1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Wheel Dia.
6 in
Wheel Width
2 in
For Axle Dia.
1/2 in
Mounting Plate Thickness
1/4 in
Hub Length
2 3/16 in
Inside Slot Spacing - Width
2.625 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Length
3 in
Outside Slot Spacing - Length
3.625 in
Mounting Plate Length
4 1/2 in
Fits Chest Size
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster

Details

Application
Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks
Wheel Core Material
Nylon
Item
Plate Caster
Caster Brake Type
No Brake
Load Rating
1200 lb
Features
Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
Wheel/Tread Material
Nylon
Non-Marking
Yes
Tread Shape
Donut
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Core Color
Black
Includes Thread Guards
No
With Toe Plate
No
Number of Wheels
1
System of Measurement
Inch
Wheel/Tread Hardness Rating
Hard
Swivel Raceway Type
Double Ball
Frame Construction
Cold Forged
Swivel Construction
Kingpin
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Operating Temperature Range
-20 Degrees to 480 Degrees F
Frame Finish
Zinc Plated
Caster Frame Material
Steel
NSF Listed
Yes
Caster Plate Hole Pattern
B
Swivel Lock Type
No Lock Included
Caster Mounting Type
Plate
Standards
NSF Listed, RoHS Compliant
Number of Mounting Holes
4
Caster Sub-Type
Rigid
Swivel Lead
0 in
Wheel/Tread Color
Black
Wheel Bearing Type
Roller
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
Yes
Load Capacity - Maximum
1,200 lb
Caster Features
Heat-Resistant
Mounting Hole Type
Slot
Wheel Hardness Rating
75 Shore D
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.