This item is Discontinued.

Albion 6" X 2" Non-Marking Nylon Maxim Swivel Caster, Face Brake, Loads Up To 1200 lb 05NG06201SFBD

6" X 2" Non-Marking Nylon Maxim Swivel Caster, Face Brake, Loads Up To 1200 lb (Discontinued)

  • Mfr # 05NG06201SFBD
  • Zoro # G800712780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05NG06201SFBD
Zoro #
G800712780
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Thickness
1/4 in
Swivel Radius
4 7/8 in
For Axle Dia.
1/2 in
Mounting Height
7 1/4 in
Overall Wheel Width
2 in
Mounting Plate Size
4 in x 4 1/2 in
Hub Length
2 3/16 in

Details

Caster Sub-Type
Swivel
Load Rating
1200 lb
Number of Wheels
1
Number of Mounting Holes
4
Wheel Core Type
Solid
Frame Finish
Polished
Caster Mounting Type
Plate
Wheel Type
Glass-Filled Nylon
Wheel Bearing Type
Roller
Core Color
Black
Includes Spanner Bushing
Yes
Swivel Construction
Kingpin
Inside Bolt Hole Spacing
2 5/8 in x 3 in
Wheel/Tread Hardness Rating
Hard
Caster Product Group
Swivel with Face Brake
Caster Frame Material
Stainless Steel
Swivel Lead
1 7/8 in
With Toe Plate
No
Application
Bakery Troughs, Clean Room, Dollies, Food Processing, Food Service, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
Tread Shape
Crown
Frame Construction
Formed
Item
Caster
Caster Brake Type
Face Brake
Wheel Core Material
Nylon
Operating Temperature Range
-40 Degrees to 250 Degrees F
Standards
NSF, RoHS
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Wheel/Tread Material
Nylon
NSF Listed
Yes
Outside Bolt Hole Spacing
3 in x 3 5/8 in
Wheel Bearing Material
Stainless Steel
Wheel/Tread Color
Black
Features
Harsh Environment Wheel, Heat Resistant Wheel
Mounting Plate Bolt Hole Pattern
B
Wheel/Tread Hardness
85 Shore D +/-5
Swivel Raceway Type
Double Ball
Non-Marking
Yes
Load Rating Range
1000 to 2999 lb

Description

Swivel, Caster, Load Rating 1200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Face Brake, Tread Shape Crown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.