6" X 2" Non-Marking Polyurethane Round Rigid Caster, No Brake, Loads Up To 1250 lb

  • Mfr # 16PM06228R

  • Zoro # G8661622


product price:  $91.75
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16PM06228R
Zoro #
G8661622
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7-1/4 in
Mounting Plate Size
4 in x 4 1/2 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
For Axle Dia.
1/2 in
Hub Length
2 3/16 in
Outside Slot Spacing - Length
3.625 in
Inside Slot Spacing - Length
3 in
Mounting Plate Length
4 1/2 in
Outside Slot Spacing - Width
3 in
Mounting Plate Width
4 in
Inside Slot Spacing - Width
2.625 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
1250 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Roller
Wheel/Tread Color
Green
Wheel Hardness Rating
95 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 3-5/8 in
Inside Bolt Hole Spacing
2-5/8 in X 3 in
Caster Plate Hole Pattern
B
Application
Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Standards
NSF Listed, RoHS Compliant
Features
Ergonomic Wheel, Kingpin, Maintenance-Free Wheel, Medium Heavy Duty Caster, Premium Polyurethane Wheel
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
NSF Listed
Yes
Swivel Raceway Type
Double Ball
Wheel Core Material
Aluminum
Frame Construction
Cold Forged
With Toe Plate
No
Swivel Lead
0 in
Includes Thread Guards
No
Wheel Core Type
Solid
Operating Temperature Range
-40 Degrees F to +180 Degrees F
Wheel/Tread Hardness Rating
Soft
Load Rating Range
1000 to 2999 lb
Includes Spanner Bushing
No
Load Capacity - Maximum
1,250 lb
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.